Motion
4033/XXXL
ANSI Type R Class 3 Three-Piece Rainsuit
Mi Item #03067644
MFR #4033/XXXL
Price$49.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Three-Piece Rainsuit
Mi Item #03067644
MFR #4033/XXXL

Mfr description
4033/XXXL FL LIME RAINSUIT 3PC 10/CS
  • Lightweight polyester with waterproof PU coating
  • 2" silver reflective stripes
  • 5 snap front closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.49/each

Specifications

Dimensions

  • Chest Size
    63 in
  • Size
    3XL

Details

  • Approval Listing Regulations
    ANSI Class 3, ISEA 107-2004
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Hi-Vis Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Material
    Polyester, Polyurethane
  • Number Of Horizontal Stripes
    6 (Plus 2 on Each Sleeve)
  • Pant Type
    Bib Overalls
  • Seam
    Stitched, Taped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)