Motion
4045/L
Pvc Rainwear - L Size, Green Color, Attached Hood, Fly Front, PVC, Polyester Material
Mi Item #03067653
MFR #4045/L
Price$36.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Rainwear - L Size, Green Color, Attached Hood, Fly Front, PVC, Polyester Material
Mi Item #03067653
MFR #4045/L

Mfr description
4045/L HD GREEN RAINSUIT 10/CS
  • Special PVC layered material provides protection against various liquid splashes and incidental contact
  • Vented cape back and underarm vents for a wide range of motion and comfort
  • Four snap front closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.02/each

Specifications

Dimensions

  • Chest Size
    53.9 in
  • Material Thickness
    0.4 mm
  • Size
    L

Details

  • Ankle Style
    Open Leg
  • Approval Listing Regulations
    ASTM D6413
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ASTM D6413
  • Closure Type
    Snap
  • Color
    Green
  • Country of Origin
    China
  • Flame Resistant
    Flame Resistant Garment
  • Fly Type
    Fly Front
  • Garment Style
    2 Piece
  • Garment Type
    2-Piece Suit
  • Garment Use
    Chemical, Rain
  • High Visibility
    No
  • Hood Type
    Attached Hood
  • Includes
    Hood, Jacket, Overalls
  • Material
    PVC, Polyester
  • Pant Type
    Bib Overalls
  • Product Line
    ChemFR
  • Seam
    Welded
  • Wrist Ankle Closure
    Snaps at Wrists & Open Ankles
  • Wrist Type
    Open Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)