Motion
4045/XXXXL
Treated PVC Two-Piece Acid Suit - 0.40 mm
MI ITEM #03067657
MFR #4045/XXXXL
Your Price$35.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Treated PVC Two-Piece Acid Suit - 0.40 mm
MI ITEM #03067657
MFR #4045/XXXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.37/each(List $40.68)

Overview

Mfr description
4045/XXXXL HD GREEN RAINSUIT 10/CS
  • Special PVC layered material provides protection against various liquid splashes and incidental contact
  • Vented cape back and underarm vents for a wide range of motion and comfort
  • Four snap front closure
  • Attached drawstring hood for secure fit
  • Open wrist with adjustable snap closures
  • Two flap pockets to secure valuables
  • Overalls have open ankles with adjustable snap closures
  • Adjustable suspenders with triangular buckles and studs
  • Snap to fit sizing at the waist for a secure fit
  • Not designed for use in an ARC flash or flash fire application
  • Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)

Specifications

  • Garment Type
    2-Piece Suit
  • Garment Use
    Chemical, Rain
  • High Visibility
    No
  • Flame Resistant
    Flame Resistant Garment
  • Wrist Ankle Closure
    Snaps at Wrists & Open Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Attached Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Fly Front
  • Material
    PVC, Polyester
  • Size
    4XL
  • Color
    Green
  • Seam
    Welded
  • Material Thickness
    0.4 mm
  • Chest Size
    60.2 in
  • Approval Listing Regulations
    ASTM D6413
  • Closure Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text