Motion
C3712
Single Use Sleeves
MI ITEM #03067682
MFR #C3712
List Price$78.60/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Sleeves
MI ITEM #03067682
MFR #C3712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.60/ca for your price

Overview

Mfr description
C3712 PROTECTIVE APPAREL 200/CS
  • Effective liquid and light splash protection that is designed to fit most sizes
  • Comfortable to wear with elastic openings
  • FDA Approved
  • Light weight embossed polypropylene sleeve
  • Superior flexibility
  • Easy to clean

Specifications

  • Garment Type
    Chemical Resistant
  • Length
    32.766 cm
  • Material
    Polyethylene Coated Polypropylene
  • Additional Details
    Sewn Seam
  • Color
    White
  • Closure Type
    Elastic
  • Width
    25.654 cm
  • Description
    Ideal for food service, food processing and maintenance.
  • Description Keyword
    Disposable Clothing
  • Features
    Effective liquid and light splash protection that is designed to fit most sizes
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    662909774736
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text