Motion
3764
PE Coated SBP Boot Cover
MI ITEM #03067687
MFR #3764
List Price$0.61/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PE Coated SBP Boot Cover
MI ITEM #03067687
MFR #3764

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.61/ca for your price

Overview

Mfr description
3764 SHOE & BOOT COVERS 200/CS
  • A lower cost alternative to our Posiwear UB line.
  • Great flexibility and resistace to oils, fats and grease
  • Roomy construction to fit most boots sizes -18"
  • Elastic band at top of boot to keep dirt off or on the boot
  • One time use product

Specifications

  • Footwear Type
    Boot Cover
  • Additional Details
    Provides a lightweight, breathable, comfortable protection against non-hazardous light spray and splash as well as, an excellent particulate barrier. Good for uses in food processing, cleaning and restaurants.
  • Color
    White
  • Material
    Polyethylene, Polypropylene
  • Chemical Resistance Level
    High Chemical Resistance
  • Standards Met
    29 CFR 1910.132
  • Protection Features Applications
    Chemical Protection, Splash Protection
  • Height
    30.99 cm
  • Closure Type
    Elastic
  • Manufacturer Upc Number
    662909508409
  • UPC_NO
    662909508409
  • Weight
    3 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text