Motion
C3813
PosiWear M3 Shoe Cover
Mi Item #03067694
MFR #C3813
Price$128.22/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 Shoe Cover
Mi Item #03067694
MFR #C3813

Mfr description
C3813 POSI-WEAR 3 WHT SHOE COVER 200/CS
  • High level of breathability
  • Ideal for use in heavy dust environments or for general maintenance
  • Fits easily over existing footwear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.22/ca

Specifications

Dimensions

  • Height
    22.352 cm
  • Weight
    2.897 kg

Details

  • Additional Details
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Closure Type
    Elastic
  • Color
    White
  • Footwear Type
    Shoe Cover
  • Manufacturer Upc Number
    662909038142
  • Material
    Polypropylene
  • Product Line
    Posi M3
  • Protection Features Applications
    Anti-Static, Splash Protection
  • Standards Met
    29 CFR 1910.132, AATCC 42, ASTM D5034, ASTM D5733
  • UPC_NO
    662909038142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)