Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Corded Cotton/Poly Blend Glove with Nap-In Finish and PVC Dotted Grip on Palm, Thumb and Index Finger - 18 oz. Double Palm, Hi-Vis Orange, L
Mi Item #03067724
MFR #K81SCNCORIPD

Mfr description
K81SCNCORIPD ORANGE CORDED GLOVES 12/CS
  • Cotton/Polyester construction is breatheable and decreases hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    58.42 cm
  • Size
    L

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Orange
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Cotton Blend Lined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Manufacturer Upc Number
    662909008138
  • Material
    Cotton, Polyester
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    High-Visibility
  • Standards Met
    29 CFR 1910.138
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)