Motion
600-EA
Split Cowhide Leather Glove, Full Leather Back, Select Grade, Green Safety Cuff SIZE L-Green
MI ITEM #03067734
MFR #600-EA
Your Price$6.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cowhide Leather Glove, Full Leather Back, Select Grade, Green Safety Cuff SIZE L-Green
MI ITEM #03067734
MFR #600-EA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.50/pr(List $7.48)

Overview

Mfr description
600-EA LEATHER SC GLOVES 6/CS
  • Fleece lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Full leather back provides heavy duty protection
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Superior Grade
  • Lining Material
    Fleece
  • Color
    Green
  • Back Material
    Full Leather
  • Coating Coverage
    Uncoated
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Nylon
  • Length
    28.45 cm
  • Description Keyword
    Leather Palm Gloves
  • Description
    Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Material
    Cowhide Leather
  • Comfort Features
    Fleece lined palm for extra comfort
  • Additional Details
    Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Weight
    2.72 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text