Motion
500DP/M
Leather Double Palm Glove with Canva Back - M or Size 8, Split Cowhide Leather, Regular Grade, Unlined, Color Green
Mi Item #03067739
MFR #500DP/M
Price$5.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Canva Back - M or Size 8, Split Cowhide Leather, Regular Grade, Unlined, Color Green
Mi Item #03067739
MFR #500DP/M

Mfr description
500DP/M DBL LEA PALM SC GLOVES 6/CS
  • Double palm offers comfort, insulation and heat protection
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.75/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    26.67 cm
  • Weight
    7.35 lbs

Details

  • Additional Details
    Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Canvas
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Green
  • Comfort Features
    Reinforced palm, thumb and index finger offers comfort, insulation and heat protection
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Canvas Back
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)