Motion
994KF/L
Leather Driver Glove with Keystone Thumb - L or Size 9, Top Grain Pigskin Leather, Economy Grade, Fleece, Color Beige
MI ITEM #03067777
MFR #994KF/L
Price$12.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - L or Size 9, Top Grain Pigskin Leather, Economy Grade, Fleece, Color Beige
MI ITEM #03067777
MFR #994KF/L

Mfr description
994KF/L DRIVER GLOVES 10/CS
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Red fleece lining provides excellent insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.05/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    60.96 cm
  • Weight
    4.44 lbs

Details

  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Applications
    Warehousing and Package Handling, Construction Applications, Transportation, Railyard, Mining, Cold Storage
  • Back Material
    Leather
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Knit Wrist
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Lining Material
    Fleece
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Stitched
  • Protection Type
    General Protection
  • Series
    994KF
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)