Motion
994KF/M
Pigskin Leather Drivers, Keystone Thumb, Red Fleece Lining, Slip-On Cuff SIZE M-Natural
MI ITEM #03067778
MFR #994KF/M
List Price$14.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pigskin Leather Drivers, Keystone Thumb, Red Fleece Lining, Slip-On Cuff SIZE M-Natural
MI ITEM #03067778
MFR #994KF/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.97/pr for your price

Overview

Mfr description
994KF/M DRIVER GLOVES 10/CS
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Red fleece lining provides excellent insulation
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identificati

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Pigskin Leather
  • Leather Grade
    Economy Grade
  • Lining Material
    Fleece
  • Color
    Beige
  • Back Material
    Leather
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Knit Wrist
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Length
    60.325 cm
  • Description Keyword
    Protection From Cold
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Material
    Pigskin Leather
  • Comfort Features
    Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought