Motion
86400/M
Ironcat® Heavy Duty Grain Deerskin Gloves
Mi Item #03067781
MFR #86400/M
Price$35.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Heavy Duty Grain Deerskin Gloves
Mi Item #03067781
MFR #86400/M

Mfr description
86400/M PROSERIES MENS GLOVES 72/CS
  • Designed to protect the professional mechanic or enthusiast from cuts & abrasions
  • Soft deerskin for enhanced comfort and dexterity
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.11/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    37.59 cm
  • Size
    M
  • Weight
    4.49 kg

Details

  • Additional Details
    Ideal for carpentry, landscaping, ranching and equipment operation.
  • Application
    Mechanic's
  • Back Material
    Polyester/Spandex
  • Color
    Gold
  • Cuff Type
    Hook & Loop
  • Description
    Ideal for carpentry, landscaping, ranching and equipment operation.
  • Description Keyword
    Hand Protect-Welding
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    662909864017
  • Material
    Deerskin Leather
  • Material Type
    Leather Palm Gloves
  • Product Line
    Pro
  • Protection Type
    General Protection
  • Split Or Grain Leather
    Grain
  • Standards Met
    29 CFR 1910.138
  • Thumb Style
    Wing
  • UPC_NO
    662909864017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)