Motion
UDP-46-W
Single Use Apron
MI ITEM #03067834
MFR #UDP-46-W
List Price$241.19/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Apron
MI ITEM #03067834
MFR #UDP-46-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.19/ca for your price

Overview

Mfr description
UDP-46-W DISPOSABLE APRONS 1000/CS
  • Excellent resistance to chemicals, fats, oils and grease
  • Easy to clean
  • Convenient individual packaging
  • Die cut for consistent sizing
  • Dispenser packed for easy distribution
  • Die cut design
  • FDA Approved

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Length
    38.1 cm
  • Width
    29.972 cm
  • Material
    Polyethylene
  • Color
    White
  • Resistance
    Chemicals, Fats, Grease, Oils, Salt
  • Number Of Pockets
    0
  • Material Thickness
    1.5 mil
  • Features
    Excellent resistance to chemicals, fats, oils and grease
  • Manufacturer Upc Number
    662909801906
  • UPC_NO
    662909801906
  • Description
    Economical protection for light to medium duty applications. Great for food service & processing and maintenance.
  • Additional Details
    Non-Embossed Die Cut Design
  • Description Keyword
    Aprons
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text