Motion
713KSNF/XS
Seamless Knit Kevlar® Blended Glove with Nitrile Coated Smooth Grip on Palm & Fingers
MI ITEM #03067836
MFR #713KSNF/XS
List Price$8.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Blended Glove with Nitrile Coated Smooth Grip on Palm & Fingers
MI ITEM #03067836
MFR #713KSNF/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.03/pr for your price

Overview

Mfr description
713KSNF/XS NITRILE COATED PALM GLV 12/C
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® blended shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    X-Small
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13
  • Liner/Shell Material
    Kevlar
  • Length
    49.53 cm
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909071408
  • Manufacturer Upc Number
    662909071408
  • Description Keyword
    Cut Resistant Gloves
  • Size
    XS
  • Type
    Cut Resistant
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Liner Material
    Kevlar
  • Spec Sheet
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text