Motion
720DWU/M
Seamless Knit HPPE Blended Glove with Polyurethane Coated Smooth Grip on Palm & Fingers
Mi Item #03067843
MFR #720DWU/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Polyurethane Coated Smooth Grip on Palm & Fingers
Mi Item #03067843
MFR #720DWU/M

Mfr description
720DWU/M WHITE DYNEEMA GLOVES 10/CS
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Length
    9.50 in
  • Size
    M

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Polyurethane
  • Coating Outer Shell Coverage
    Fully Coated Except Cuff
  • Coating Outer Shell Material
    Polyurethane
  • Color
    White
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • EN388
    4342
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE
  • Manufacturer Upc Number
    662909072269
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)