Motion
720DWU/XL
Seamless Knit HPPE Blended Glove with Polyurethane Coated Smooth Grip on Palm & Fingers
MI ITEM #03067845
MFR #720DWU/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Polyurethane Coated Smooth Grip on Palm & Fingers
MI ITEM #03067845
MFR #720DWU/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
720DWU/XL WHITE DYNEEMA GLOVES 10/CS
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    XL
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Fully Coated Except Cuff
  • Hand Type
    Pair
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Description
    Seamless Knit Polykor Blended Glove with Polyurethane Coated Smooth Grip on Palm & Fingers
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909072283
  • Manufacturer Upc Number
    662909072283
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4342
  • Grip Pattern
    Smooth
  • Liner Material
    HPPE
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text