Motion
A2836D62BT
Denim Apron - Three Pockets
Mi Item #03067888
MFR #A2836D62BT
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Denim Apron - Three Pockets
Mi Item #03067888
MFR #A2836D62BT

Mfr description
A2836D62BT DENIM APRON 72/CS
  • 100% cotton construction and comfort at affordable prices
  • Serged seams and pre-shrunk for good launderability
  • Attached neck and waist ties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Length
    45.72 cm
  • Width
    30.48 cm

Details

  • Additional Details
    Heavy-Duty
  • Color
    Blue
  • Description
    Ideal for industrial maintenance, construction, manufacturing and carpentry
  • Description Keyword
    Aprons
  • Features
    100% cotton construction and comfort at affordable prices
  • Garment Type
    Bib Apron
  • Garment Use
    Carpenter's
  • Manufacturer Upc Number
    662909280190
  • Material
    Cotton
  • Number Of Pockets
    3
  • Spec Sheet
  • UPC_NO
    662909280190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)