Motion
4031/L
Pvc Rainwear - L Size, Hi-Vis Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
Mi Item #03067900
MFR #4031/L
Price$38.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Rainwear - L Size, Hi-Vis Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
Mi Item #03067900
MFR #4031/L

Mfr description
4031/L FLOURESNT LIME RAINSUIT 3PC 10/C
  • Made with 0.35mm thick PVC and polyester fabric
  • 1" silver reflective stripes
  • Vented cape back providing a wide range of motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.33/each

Specifications

Dimensions

  • Chest Size
    54 in
  • Material Thickness
    0.35 mm
  • Size
    L

Details

  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type O Class 1
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ANSI, ISEA 107-2020
  • Closure Type
    Snap
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Includes
    Hood, Jacket, Pants
  • Material
    PVC, Polyester
  • Number Of Horizontal Stripes
    4 (Plus 2 on Each Sleeve)
  • Pant Type
    Bib Overalls
  • Product Line
    Viz
  • Seam
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)