Motion
TR354830
Machined Type Needle Roller Bearings - 35 mm Bore, 48 mm OD, 30 mm Width, Open
MI ITEM #03068045
MFR #TR354830
Your Price$100.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 35 mm Bore, 48 mm OD, 30 mm Width, Open
MI ITEM #03068045
MFR #TR354830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.03/each(List $115.04)

Overview

Mfr description
TR 354830 NEEDLE ROLLER BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    47400 N
  • Static Load Capacity
    72300 N
  • Series
    TR
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TR354830 Machined Type Needle Roller Bearing features a 35 mm bore diameter, 48 mm outside diameter, 30 mm overall width, and an open closure design, making it ideal for demanding rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text