Motion
FC9152-4040S
Eaton Aeroquip FC9152-4040S FTNG (PERM), 61-FLANGE Compatible Hose ID Flange Female -
MI ITEM #03068062
MFR #FC9152-4040S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FC9152-4040S FTNG (PERM), 61-FLANGE Compatible Hose ID Flange Female -
MI ITEM #03068062
MFR #FC9152-4040S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9152-4040S SPLIT FLG.90
  • Available in different sizes

Specifications

  • Adapter Type
    Hose Fittings
  • Outside Diameter
    1.188 in
  • Height
    5.190 in
  • Width
    3.310 in
  • Length
    7.580 in
  • Weight
    2.86 lb
  • Overall Length
    7.580 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text