Motion
FC9155-4040S
Aeroquip FC9155 Series Reusable Hose Fittings SAE Code 61
MI ITEM #03068065
MFR #FC9155-4040S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC9155 Series Reusable Hose Fittings SAE Code 61
MI ITEM #03068065
MFR #FC9155-4040S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9155-4040S SPLIT FLG.45
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661, FC619
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    4.18 in
  • Length
    8.54 in
  • Overall Length
    8.54 in
  • Manufacturer Catalog Number
    FC9155-4040S
  • Finish
    Dura-Kote
  • End 1 Style
    Flanged
  • Inside Diameter
    2.1 in
  • Height
    3.31 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Weight
    3.57 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    3.57 lb
  • Hose Dash Size
    -40
  • Width
    3.31 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text