Motion
15M054
Turbo Backing Pad - 127 mm Pad Diameter, 0.6250 in Thread Size, Black
MI ITEM #03068218
MFR #15M054
List Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turbo Backing Pad - 127 mm Pad Diameter, 0.6250 in Thread Size, Black
MI ITEM #03068218
MFR #15M054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.80/each for your price

Overview

Mfr description
15M054 TURBO ACTION BACKING PAD 5"
  • Ensures efficient ventilation for cooler grinding; Special saucer shape with ribbed backing; Standard pad, black color; Special saucer shaped backing pad with ribbed backing, ensures a continuous stream of air between pad and disc for cool operation and long disc life.

Specifications

  • Pad Diameter
    127 mm
  • Thread Size
    0.6250 in
  • Color
    Black
  • Body Material
    Plastic
  • Package Quantity
    1.000
  • Diameter
    5 in
  • Manufacturer Upc Number
    662980182772
  • UPC_NO
    662980182772
  • Manufacturer Package Quantity
    1.000
  • Max Rpm
    12000 rpm
  • Mounting Type
    Screw-On
  • Weight
    0.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text