Motion
DW130V

DEWALT
DW130V

Corded Drill or Driver - 9 A Power Rating, 1/2 in, 13 mm Chuck Size, Maximum Speed: 550 rpm, Reversible, 7-1/2 lb Tool Weight
Mi Item #03068223
MFR #DW130V
Price$302.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW130V

Corded Drill or Driver - 9 A Power Rating, 1/2 in, 13 mm Chuck Size, Maximum Speed: 550 rpm, Reversible, 7-1/2 lb Tool Weight
Mi Item #03068223
MFR #DW130V

Mfr description
DW130V SPADE HNDL DRILL 1/2IN/7AMP
  • Variable speed reversible switch reduces air bubbles when mixing mud and offers greater control when drilling
  • 0-550 RPM provides increased torque for drilling and mud mixing
  • 9.0 AMPS, 120V motor provides enough power for any job site application
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$302.02/each

Specifications

Dimensions

  • Chuck Size
    1/2 in, 13 mm
  • Overall Height
    4.8800 in
  • Overall Length
    10.8800 in
  • Overall Width
    13.0600 in
  • Tool Weight
    7-1/2 lb

Details

  • Additional Details
    Variable speed reversible switch reduces air bubbles when mixing mud and offers greater control when drilling.0-550 RPM provides increased torque for drilling and mud mixing.9.0 amps, 120v motor provides enough power for any job site application.7.5 lbs. (3.4 kg) increases user productivity and decreases user fatigue.Soft grip handle for increased comfort.2-position rear spade handle and 3-position side handle gives greater control for all drilling and mixing applications
  • Amperage
    9 A
  • Chuck Style
    Keyed
  • Chuck Type
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Cordless or Corded
    Corded
  • Drilling Capacity Metal
    1/2 (Twist Bit) in, 3 (Hole Saw) in
  • Drilling Capacity Wood
    1-1/2 (Auger Bit) in, 1-1/2 (Spade Bit) in, 2-9/16 (Self Feed) in, 5 (Hole Saw) in
  • Handle Style
    Spade Handle
  • Includes
    3 Position Side Handle
  • Manufacturer Upc Number
    028877497372
  • Max Rpm
    550 rpm
  • Maximum Speed
    550 rpm
  • Number Of Pieces
    1
  • Power Rating
    9 A
  • Power Source
    Electric
  • Reversible
    Reversible
  • UPC_NO
    028877497372
  • Variable Speed
    Variable Speed
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)