Motion
142681FH
Airflex CS Series Spring Applied Drum Brakes
Mi Item #03068324
MFR #142681FH
Price$22,699.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CS Series Spring Applied Drum Brakes
Mi Item #03068324
MFR #142681FH

Mfr description
142681FH ELEMENT,BRAKE CLUTCH
  • Protects expensize equipment
  • Automatically engages in a power loss
  • Safer for operators
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,699.42/each

Specifications

Dimensions

  • Friction Width
    0.25 inch
  • Inertia
    0.1 pound per square foot
  • Size
    4 in-oz

Details

  • Application
    Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    CS
  • Dynamic Torque Forward
    3000 inch pound (pound inch)
  • Dynamic Torque Reverse
    500 inch pound (pound inch)
  • Item Type
    Brake
  • Maximum Speed
    1800 rpm
  • Product Material
    Cast Iron
  • Series
    CS Series
  • Static Torque Forward
    2000 LB.IN
  • Static Torque Reverse
    500 inch pound (pound inch)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)