Motion
16411
Overlap Welder Kit Eagle Belting Accessories
Mi Item #03068507
MFR #16411
Price$7,198.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overlap Welder Kit Eagle Belting Accessories
Mi Item #03068507
MFR #16411

Mfr description
5700160K OVERLAP WELDER KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,198.96/each

Specifications

Dimensions

  • Weight
    21.200 lbs

Details

  • For Belt Material
    Reinforced Polyurethane
  • For Kit Type
    Overlap
  • Harmonization Code
    8515.80.0080
  • Includes
    Welder
  • Product Types
    Overlap Welding Kit
  • UPC_NO
    662345024457
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)