Motion
ECY 205

SKF
ECY 205

Bearing End Cap or Cover - 54 mm OD, Polypropylene Material
Mi Item #03068516
MFR #ECY 205
Price$18.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECY 205

Bearing End Cap or Cover - 54 mm OD, Polypropylene Material
Mi Item #03068516
MFR #ECY 205

Mfr description
ECY-205 END COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.46/each

Specifications

Dimensions

  • Outside Diameter  
    54 mm
  • Overall Width
    0.9055 in, 23 mm
  • Weight
    0.02 lbs
  • Width
    0.9055 in, 23 mm

Details

  • Compatible Housed Unit
    FYK 25 TF, FYK 25 TR, SY 25 FM, SY 25 TF, SY 25 TR, SY 25 WF, SYJ 25 TF, SYK 25 TF, SYK 25 TR
  • Material
    Polypropylene
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316571147567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)