Overview
Mfr description
S50350 SQUARE POINT DIAMOND NIFE
Specifications
- MaterialAlloy Steel
- Finish CoatingNone
- Number Of Blades1
- Snap BladeNot Snap Blade
- Single Or Double EdgedSingle
- DispenserNot a Dispenser
- Thickness0.065 in
- Width3-7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data