Motion
65674

BRADY
65674

Brady® Electrical Plug Lockout Device
Mi Item #03068539
MFR #65674
Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65674

Brady® Electrical Plug Lockout Device
Mi Item #03068539
MFR #65674

Mfr description
65674 BRADY PLUG LOCKOUT SMALL
  • Plug lockouts prevent electrical plugs from being inserted into a wall outlet
  • Use when plug will not remain under the exclusive control of the person performing service or maintenance
  • Rugged polypropylene
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.91/each

Specifications

Dimensions

  • Lockout Depth
    2 in
  • Lockout Height
    2 in
  • Lockout Width Diameter
    3-1/2 in
  • Max Plug Size
    2 x 2 x 3-1/2 in

Details

  • Color
    Red
  • Electrical Equipment Type
    Plug
  • Material
    Polypropylene
  • Message
    Do Not Remove
  • Message Language
    English
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447365674
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)