Motion
NVS4114-1209KP5R1-X7

SMC CORP OF AMERICA
NVS4114-1209KP5R1-X7

Solenoid-Operated Air Control Valve - 4-Way, Direct Acting Solenoid, Single Solenoid
Mi Item #03068579
MFR #NVS4114-1209KP5R1-X7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4114-1209KP5R1-X7

Solenoid-Operated Air Control Valve - 4-Way, Direct Acting Solenoid, Single Solenoid
Mi Item #03068579
MFR #NVS4114-1209KP5R1-X7

Mfr description
NVS4114-1209KP5R1-X7 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    101 psi
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Seal Material
    Nitrile
  • Series
    VS4
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Standards Met
    JIS
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)