Motion
0110001213412

SIMPLE GREEN
0110001213412

Extreme Aircraft Precision Degreaser - 32 oz, Spray Trigger Bottle, Unscented Scent
Mi Item #03068658
MFR #0110001213412
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
0110001213412

Extreme Aircraft Precision Degreaser - 32 oz, Spray Trigger Bottle, Unscented Scent
Mi Item #03068658
MFR #0110001213412

Mfr description
0110001213412 EXTREME 32OZ TRIGGER SPRAY
  • Combined power of high soil capacity, superior grease cutting and clean rinsing ensures fast, effective and high-precision cleaning
  • Non-corrosive to metal (when used as instructed) formula designed for use on aluminum, carbon fiber, high tech alloys, structural metals, paints, protective coatings and more
  • No reagents that oxidize finishes, cause rust within the fluid or degrade plastics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • Container Size
    32 oz
  • Weight
    2.269 lbs

Details

  • Color
    Clear
  • Concentration
    Ready to Use
  • ECCN
    EAR99
  • Form
    Liquid
  • Manufacturer Product Page
  • Product Types
    Degreaser
  • Scent
    Unscented
  • UPC_NO
    043318134128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)