Motion
0610001219010

SIMPLE GREEN
0610001219010

Foaming Crystal Degreaser - 20 oz, Can, Unscented Scent
MI ITEM #03068660
MFR #0610001219010
Price$7.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLE GREEN
0610001219010

Foaming Crystal Degreaser - 20 oz, Can, Unscented Scent
MI ITEM #03068660
MFR #0610001219010

Mfr description
0610001219010 CRYSTAL FOAMING AEROSOL
  • Clean rinsing, foaming industrial strength cleaner/degreaser
  • Clinging and penetrating foam
  • Non-caustic, mild alkaline, and readily-biodegradable (OECD 301D) water-based formula
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.84/each

Specifications

Dimensions

  • Container Size
    20 oz
  • Weight
    1.5 lbs

Details

  • Color
    Clear
  • Concentration
    Ready to Use
  • ECCN
    EAR99
  • Form
    Foam
  • Manufacturer Product Page
  • Product Types
    Cleaner / Degreaser
  • Scent
    Unscented
  • UPC_NO
    043318000157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)