Motion
UEP212
Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03068737
MFR #UEP212
Price$255.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03068737
MFR #UEP212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$255.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7480 in
  • Base Width
    70 mm
  • Bolt Center To Center Length
    175 mm to 194 mm
  • Bolt Hole Diameter
    0.7870 in x 0.9840 in
  • Bolt Size
    M16
  • Bore Diameter
    60 mm
  • Bore Inside Diameter
    2.3620 in
  • Bore Length
    2.6220 in
  • Housing Width
    0.9840 in
  • Inside Diameter
    2.3620 in
  • Length Through Bore
    2.6220 in
  • Overall Height
    138 mm
  • Overall Length
    241 mm
  • Overall Width
    76.2 mm
  • Shaft Diameter
    60 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    11.84 lbs
  • Width
    0.9840 in, 25 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE212
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P212T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5350 kgf
  • Radial Static Load Capacity
    3700 kgf
  • Replacement Bearing
    UE212
  • Seal Type
    Contact with Slinger
  • Series
    UEP200
  • Shaft Attachment
    Accu-Loc Concentric Collar Locking
  • UPC_NO
    0808250214112

Overview

Mfr description
UEP212 60MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought