Motion
UGT210
Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #03068738
MFR #UGT210
Price$173.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #03068738
MFR #UGT210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$173.82/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    117 mm
  • Overall Length
    149 mm
  • Slot Spacing  
    86 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UGT210
  • Manufacturer Upc Number
    0808250148219
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UGT200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250148219

Overview

Mfr description
UGT210 50MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought