Motion
2L515
5-15/16" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #03068841
MFR #2L515
List Price$371.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-15/16" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #03068841
MFR #2L515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371.25/each for your price

Overview

Mfr description
2L515

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    5.9375 in
  • Outside Diameter
    7.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/2-20 x 1-1/4
  • Weight
    5.06 lb
  • Package Qty
    1
  • UPC_NO
    662786005121
  • Screw Length
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text