Motion
CP7830HQ
8941078308 Air Ratchet - Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 190 rpm Max Speed
MI ITEM #03068865
MFR #CP7830HQ
Price$610.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8941078308 Air Ratchet - Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 190 rpm Max Speed
MI ITEM #03068865
MFR #CP7830HQ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$610.67/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet size
    1/4 in
  • Overall Length
    1 in
  • Tool Weight
    2.7 lb

Details

  • Air Pressure
    90 psi
  • Manufacturer Upc Number
    15451561659

Overview

Mfr description
CP7830HQ 1/2 RATCHET QUIET
  • Ratchet for general maintenance applications high torque
  • Durable, light weight and well balanced tool
  • Adjustable side exhaust, low noise
  • Progressive tease throttle
  • Highest torque on the market (90 ft-lb (122 Nm)
  • Grease fitting on the reverse button
  • Sturdy aluminum alloy head
  • Features patented TriSpring anti-slip head design with protective head cover

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought