Motion
LAU09ARS+K1
Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 9 mm Rail
MI ITEM #03069008
MFR #LAU09ARS+K1
Price$168.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 9 mm Rail
MI ITEM #03069008
MFR #LAU09ARS+K1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.60/each

Specifications

Dimensions

  • Nominal Rail Size
    9 mm
  • Overall Height
    10 MM
  • Overall Length
    30 MM
  • Overall Width
    20 MM

Details

  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Manufacturer Upc Number
    029176394966
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LU
  • UPC_NO
    029176394966

Overview

Mfr description
LAU09ARS-K1 CARRIAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought