Specifications
Dimensions
- Hose Length30 in
Details
- Capacity14 oz
- Fill Type3-Way
- Flow Rate8-1/2 oz/min
- Hose TypeFlexible
- IncludesNiCad Battery
- Maximum Operating Pressure7500 psi
- Product TypeGrease Guns
- TypeBattery Operated
- Voltage14.4 V dc
Overview
Mfr description
1400 14.4 VOLT GREASE GUN, BATTERY