Motion
19378
Compact® Toilet Paper - Roll, Coreless, White, 2 Ply
Mi Item #03069072
MFR #19378
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact® Toilet Paper - Roll, Coreless, White, 2 Ply
Mi Item #03069072
MFR #19378

Mfr description
19378 COMPACT CORELSS 2PLY 1500/18
  • High capacity per roll reduces service calls to refill dispensers and reduces the risk of run out
  • Unique packaging provides 95% waste reduction by eliminating corrugate box, roll cores and inner wraps
  • 100% tissue usage helps eliminate stub roll waste and saves you money
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Roll Diameter
    5.75 in

Details

  • Additional Details
    Compact® coreless bathroom tissue is the answer to your core needs. Specifically designed to fit GP Compact Tissue Dispensers and increase tissue capacity while optimizing storage space, this cost-effective coreless tissue will satisfy all of your customer and employee needs. Compact® offers the comfort of 2-ply softness with reliable performance you can count on. (Roll Diameter 5.75")
  • Color
    White
  • For Use With
    GP#53757, GP#53772/01, GP#56743, GP#56744, GP#56746, GP#56747, GP#56748
  • Manufacturer Product Page
  • Number Of Sheets Per Roll
    1500
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Coreless
  • UPC_NO
    073310193786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)