Motion
712016
Oil Seal - Solid, 1.000 in Shaft Dia., 1.503 in OD, 0.250 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03069100
MFR #712016
List Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.000 in Shaft Dia., 1.503 in OD, 0.250 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03069100
MFR #712016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.63/each for your price

Overview

Mfr description
712016 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.000 in
  • Outside Diameter
    1.503 in
  • Overall Width
    0.250 in
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • ManufacturerName (description attribute)
    Timken National Seals
  • Manufacturer Upc Number
    053893500676
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text