Motion
98347
Adhesive Bottle, Bottle Type: Bottle Only - No Cap, Capacity: 8fl oz, Material: Polyethylene
MI ITEM #03069123
MFR #98347
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Bottle, Bottle Type: Bottle Only - No Cap, Capacity: 8fl oz, Material: Polyethylene
MI ITEM #03069123
MFR #98347

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
570630 98347 SOFT SQUEEZE BOTTLE8OZ.
  • Thin walled polyethylene Caps sold separately:
  • #98349: Red dunce cap
  • #98351 accepts dispense needle tips that slide over the end of the cap
  • #98351 caps are great for applications that require applying adhesive manually from the soft squeeze bottles

Specifications

  • Bottle Type
    Bottle Only - No Cap
  • Capacity
    8 fl oz (US)
  • Material
    Polyethylene
  • Package Quantity
    50
  • Compatible Adhesives
    Cyanoacrylate Adhesives
  • Weight
    3.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text