Motion
02-199380
FCV7-10-K-8H-10 Flow Control Valve
Mi Item #03069129
MFR #02-199380
Price$112.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FCV7-10-K-8H-10 Flow Control Valve
Mi Item #03069129
MFR #02-199380

Mfr description
FCV7-10-K-8H-10 VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.57/each

Specifications

Dimensions

  • Overall Height
    3.38 in
  • Overall Length
    2.00 in
  • Overall Width
    1.25 in
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Action
    Flow Control
  • Flow Control Type
    Flow Control
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Flow Rate
    12 gpm
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)