Motion
KQ2L01-M5A
KQ2 ONE-TOUCH FITTING with 1/8 in Compatible Tube Outer Diameter
Mi Item #03069133
MFR #KQ2L01-M5A
Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 1/8 in Compatible Tube Outer Diameter
Mi Item #03069133
MFR #KQ2L01-M5A

Mfr description
KQ2L01-M5A FITTING
  • Tubing material: FEP, PFA, nylon, soft nylon, polyurethane
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.98/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/8 in
  • Hex Size
    7 mm
  • Overall Diameter
    8.4 mm
  • Overall Length
    15.3 mm
  • Rotation Angle
    0 °

Details

  • Body Material
    C3604, PBT, Polypropylene
  • Burst Pressure
    3 MPa
  • Color
    White Body, Light Gray Release Button
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    ISO
  • Country of Origin
    SG
  • Fitting Connection Family
    Push-In to ISO
  • Fitting Connection Type
    1/8 Female Push-In to M5x0.8 Male ISO Threaded
  • Fitting Shape
    90° Elbow
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    +40 (Water) °C, +60 (No Freezing) °C
  • Maximum Swivel Torque
    Fixed Fitting
  • Min Operating Temperature
    -5 (No Freezing) °C, 0 (Water) °C
  • Number Of Ports
    2
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C, 0 to +40 (Water) °C
  • Port / Tube OD 1
    1/8 in Push-to-Connect
  • Port / Tube OD 2
    M5
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal
    None
  • Seal Material
    Nitrile
  • Series
    KQ2
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)