Motion
PD-20
USA Sealing Dividers - Plastic
Mi Item #03069138
MFR #PD-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Dividers - Plastic
Mi Item #03069138
MFR #PD-20

Mfr description
PD-20 DRAWER DIVIDER
  • Made to last
  • Wide range of styles, configurations
  • Cut assembly times and boost production
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5.3

Details

  • Adapter Type
    Drawer Dividers
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)