Motion
TCU0604B-1-23-X6

SMC CORP OF AMERICA
TCU0604B-1-23-X6

Polyurethane Coil Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD
MI ITEM #03069140
MFR #TCU0604B-1-23-X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TCU0604B-1-23-X6

Polyurethane Coil Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD
MI ITEM #03069140
MFR #TCU0604B-1-23-X6

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TCU0604B-1-23-X6 COILED TUBING

Specifications

  • Tube Inner Diameter
    4 mm, 0.158 in
  • Tube Outer Diameter
    6 mm, 0.236 in
  • Length
    3.4
  • Operating Pressure At Room Temp
    116 psi
  • Color
    Black
  • Description Keyword
    Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -4 °F
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air
  • Number of Tubes
    1
  • Number Of Coil Windings Per Tube Len
    54
  • Maximum Operating Length
    2 m
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text