Motion
ZW74706
Weatherhead E-Z Clip System A/C Refrigerant Products O-Ring
Mi Item #03069141
MFR #ZW74706
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead E-Z Clip System A/C Refrigerant Products O-Ring
Mi Item #03069141
MFR #ZW74706

Mfr description
ZW74706 O-RING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Height
    0.38 in
  • Inside Diameter
    0.301 in
  • Length
    0.07 in
  • Outside Diameter
    0.375 in
  • Thickness
    0.07 in
  • Weight
    0.01 lb
  • Width
    0.38 in

Details

  • Accessory Type
    O-Ring
  • Manufacturer Catalog Number
    ZW74706
  • Material
    Hydrogenated Nitrile Butadiene Rubber (HNBR)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)