Motion
ZW74708
Weatherhead E-Z Clip System A/C Refrigerant Products O-Ring
MI ITEM #03069142
MFR #ZW74708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead E-Z Clip System A/C Refrigerant Products O-Ring
MI ITEM #03069142
MFR #ZW74708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.50 in
  • Inside Diameter
    0.426 in
  • Length
    0.07 in
  • Outside Diameter
    0.5 in
  • Thickness
    0.07 in
  • Weight
    0.01 lb
  • Width
    0.50 in

Details

  • Accessory Type
    O-Ring
  • Manufacturer Catalog Number
    ZW74708
  • Material
    Hydrogenated Nitrile Butadiene Rubber (HNBR)

Overview

Mfr description
ZW74708 O-RING
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought