Motion
7L104104FK
1-1/4" x 1-1/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
MI ITEM #03069304
MFR #7L104104FK
List Price$340.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
MI ITEM #03069304
MFR #7L104104FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.03/each for your price

Overview

Mfr description
7L104104FK

Specifications

  • Outside Diameter
    2.0620 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    1.77 lb
  • Bore Diameter
    1.2500 in
  • Keyway Size
    0.1875 in
  • UPC_NO
    662786017971
  • Material
    Steel
  • Screw Size
    1/4-28 x 5/8
  • Type
    Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text