Motion
30024 SHIPPING-MATE CASE SEALING ADHESIVE CLEAR 24 FL OZ AEROSOL

3M
30024 SHIPPING-MATE CASE SEALING ADHESIVE CLEAR 24 FL OZ AEROSOL

3M™ Shipping-Mate™ Case Sealing Adhesive, Clear, 24 fl oz Can (Net Wt 17.3 oz), 12/Case, NOT FOR SALE IN CA AND OTHER STATES
MI ITEM #03069315
MFR #30024 SHIPPING-MATE CASE SEALING ADHESIVE CLEAR 24 FL OZ AEROSOL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30024 SHIPPING-MATE CASE SEALING ADHESIVE CLEAR 24 FL OZ AEROSOL

3M™ Shipping-Mate™ Case Sealing Adhesive, Clear, 24 fl oz Can (Net Wt 17.3 oz), 12/Case, NOT FOR SALE IN CA AND OTHER STATES
MI ITEM #03069315
MFR #30024 SHIPPING-MATE CASE SEALING ADHESIVE CLEAR 24 FL OZ AEROSOL

Mfr description
30024 SHIPPING-MATE CASE SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-tack adhesive provides strong, carton-tearing strength in 5 minutes
  • Offers low soak-in for uniform coverage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    17.30 oz
  • Package Size
    24 fl oz (US)

Details

  • Application
    Bonding, Hanging
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    5 min.
  • Manufacturer Upc Number
    00021200300240
  • Material Comp
    Paper, Plastic
  • Product Form
    Liquid
  • Substrate
    Cardboard and Corrugated Cartons
  • Type
    Minimal Soak-In
  • UPC_NO
    00021200300240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)