Motion
817.40.15

REXNORD INC
817.40.15

Rexnord® 817.40.15 Modular Plastic Belting Component, Perforated Top Belt, Straight Running, Chain Pitch: 1"
MI ITEM #03069592
MFR #817.40.15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
817.40.15

Rexnord® 817.40.15 Modular Plastic Belting Component, Perforated Top Belt, Straight Running, Chain Pitch: 1"
MI ITEM #03069592
MFR #817.40.15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch  
    1 in
  • Mat Thickness  
    8.7 mm
  • Mat Width  
    510 mm
  • Minimum Backflex Radius
    1 in

Details

  • Component Style
    Straight Running
  • Mat Material
    Low Friction Acetal
  • Mat Type
    Perforated Top Belt
  • Max Operating Temperature
    +150 (Wet) °F, +180 (Dry) °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +180 (Dry) °F, Up to +150 (Wet) °F
  • Percentage Open Area
    40 %
  • Standards Met
    FDA

Overview

Mfr description
817.40.15 FG1000-510MM XLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought