Motion
21A124FP

Drillco
21A124FP

Spiral Point Tap - 2100 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #03069651
MFR #21A124FP
List Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
21A124FP

Spiral Point Tap - 2100 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #03069651
MFR #21A124FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.65/each for your price

Overview

Mfr description
21A124FP

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    No
  • Tapping Depth
    1-1/4 in
  • Overall Length
    2-15/16 in
  • Thread Standard
    UNF
  • Series
    2100
  • Material Grade
    M7
  • Thread Direction
    Right Hand
  • Thread Size
    3/8 – 24
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text